Motion
80A10
Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 10 Teeth, Steel Material
MI ITEM #01672866
MFR #80A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 10 Teeth, Steel Material
MI ITEM #01672866
MFR #80A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80A10 SPKT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    3.6800 in
  • Pitch Diameter
    3.236 in
  • Maximum Bore Diameter
    2.05 in
  • Tooth Width
    0.575 in
  • UPC_NO
    662289592197
  • Weight
    1.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text