Motion
RFWA713-400B5G

BOSTON GEAR
RFWA713-400B5G

RFWA713 D/R Red. 400:1 Ratio, No Base, "G" Assy
MI ITEM #01674337
MFR #RFWA713-400B5G
List Price$4,142.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA713-400B5G

RFWA713 D/R Red. 400:1 Ratio, No Base, "G" Assy
MI ITEM #01674337
MFR #RFWA713-400B5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,142.62/each for your price

Overview

Mfr description
RFWA713-400B5G 54954

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    400:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • Series
    700
  • Manufacturer Upc Number
    781711549544
  • UPC_NO
    781711549544
  • Weight
    1.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text