Motion
26001-RZR
Hydraulic Gear Pump -
Mi Item #01674353
MFR #26001-RZR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gear Pump -
Mi Item #01674353
MFR #26001-RZR

Mfr description
26001-RZR
  • Multiple configurations (doubles and triples)|Priority Flow Dividers with Relief|Relief Valve Backplates|Tandem Backplate, accepts SAE “AA” 2 Bolt Mount|SAE “B” Mount Flange option|Compact|Lighweigh| Durable| Aluminum construction|Numerous shaft options|Tandem capability|Field reversible|Interchangeability|Quite operation|Improved efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1.0625-12 UN-2B SAE O-Ring
  • Outlet Port Size
    .875-14 UNF-2B SAE O-Ring
  • Output Shaft Size
    STRAIGHT SHAFT DIA 19.05 [.750], KEYWAY 4.8 X 25.4 [.19 X 1.00], SHAFT EXT 31.8 [1.25] (KEY INCLUDED)
  • Overall Height
    5.16 in
  • Overall Length
    4.92 in
  • Overall Width
    5.12 in

Details

  • Displacement
    6.6 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Intermittent Pressure
    3500 psi
  • Mounting Type
    2-Bolt SAE A Flange
  • Number Of Sections
    Multiple
  • Operating Pressure Range
    3000 psi
  • Port Type
    Plain
  • Pump Mounting
    Flange
  • Series
    26
  • Shaft Rotation
    Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)