Motion
200-AL-SS
Check Valve - 2 in, Male Adapter, x 2 in, ANSI Flange, Straight
Mi Item #01674378
MFR #200-AL-SS
Price$187.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 2 in, Male Adapter, x 2 in, ANSI Flange, Straight
Mi Item #01674378
MFR #200-AL-SS

Mfr description
200ALSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.30/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Body Material
    Stainless Steel
  • Coupler Type
    Type AL Male Adapter x ANSI Flange
  • End 1 Type
    Male Adapter
  • End 2 Type
    ANSI Flange
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)