Motion
3S
02185 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
MI ITEM #01674427
MFR #3S
Your Price$97.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02185 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
MI ITEM #01674427
MFR #3S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$97.79/each(List $136.91)

Overview

Mfr description
3S HOOKS 430SS WO/PN #02185

Specifications

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
  • Weight
    1.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text