Motion
1/2X100 CLEAN WASHDOWN1000 YLW

GATES RUBBER CO
1/2X100 CLEAN WASHDOWN1000 YLW

Clean Master™ Industrial Hose - 1/2 in Inner Diameter, 68.9 Working Pressure, Pressure Wash & Washdown Hose Type, Modified Nitrile - Type C2 Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
MI ITEM #01674464
MFR #1/2X100 CLEAN WASHDOWN1000 YLW
Price$11.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X100 CLEAN WASHDOWN1000 YLW

Clean Master™ Industrial Hose - 1/2 in Inner Diameter, 68.9 Working Pressure, Pressure Wash & Washdown Hose Type, Modified Nitrile - Type C2 Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
MI ITEM #01674464
MFR #1/2X100 CLEAN WASHDOWN1000 YLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.15/ft

Specifications

Dimensions

  • Hose Weight
    0.32 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.94 in
  • Weight
    0.32 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Yellow
  • Cover Color
    Yellow
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: High–pressure washer operations using mild detergents; ideal for meat, poultry and other food processing plants. Cover is resistant to weather, oil, animal fat, abrasion and heat encountered in food plant cleaning applications.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Nitrile (Type C2)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Pressure Wash & Washdown Hose
  • Inner Tube Material
    Modified Nitrile (Type C2)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Modified Nitrile - Type C2
  • UPC_NO
    072053645125
  • Working Pressure
    68.9

Overview

Mfr description
1/2 CLEAN MASTER WASHDOWN 1000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought