Motion
STO17-X
Crowned & Flat Yoke Roller - 40 mm Roller Dia, 15.8 in Roller Width, Open
MI ITEM #01674501
MFR #STO17-X
Your Price$106.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned & Flat Yoke Roller - 40 mm Roller Dia, 15.8 in Roller Width, Open
MI ITEM #01674501
MFR #STO17-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.73/each(List $147.29)

Overview

Mfr description
STO17-X YOKE TYPE TRACK ROLLER

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Operating Temperature Range
    -30 to +140 °C
  • Radial Dynamic Load Capacity
    14200 N
  • Radial Static Load Capacity
    17900 N
  • UPC_NO
    4047643174015
  • Weight
    0.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text