Motion
PE304R-2

POWER TEAM
PE304R-2

Vanguard® Pe30 Electric 2-speed Pump - 4-Way, 3-Position / Advance Hold Return, Double-Acting, 1 hp, 1.75 gal Reservoir, 110/115 V, 50/60 Hz
Mi Item #01674558
MFR #PE304R-2
Price$9,169.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE304R-2

Vanguard® Pe30 Electric 2-speed Pump - 4-Way, 3-Position / Advance Hold Return, Double-Acting, 1 hp, 1.75 gal Reservoir, 110/115 V, 50/60 Hz
Mi Item #01674558
MFR #PE304R-2

Mfr description
PE304R-2
  • Ideal for maintenance and construction applications
  • Deliver a powerful punch to operate single-acting or double-acting cylinders
  • Integral roll cage protects pump from abuse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,169.67/each

Specifications

Dimensions

  • Overall Height
    16.500 in
  • Overall Length
    13.500 in
  • Overall Width
    9.500 in
  • Weight
    64.00 lbs

Details

  • Amperage
    13.0 A
  • Control Switch
    Remote Motor Control (10 ft)
  • Description Keyword
    Double-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    689 bar, 10000 psi
  • Power Rating
    1 hp
  • Product Types
    pump
  • Pump Type
    PE30 Electric 2-Speed Pump
  • Reservoir Capacity
    1.75 gal (US)
  • Reservoir Capacity Cubic Inches
    404.25 in³
  • Sound Level At Idle 10000 Psi
    87/82 dB(a)
  • Typical Flow At 100 Psi
    300 in³/min
  • Typical Flow At 1000 Psi
    44 in³/min
  • Typical Flow At 10000 Psi
    30 in³/min
  • Typical Flow At 500 Psi
    200 in³/min
  • Typical Flow At 5000 Psi
    38 in³/min
  • Typical Flow At Max Psi
    30 in³/min
  • UPC_NO
    662536272766
  • Usable Oil Capacity
    380.0 in³
  • Used With Cylinders
    Single-acting
  • Valve Function Details
    “Advance,” “hold” and “return.” The Posi-Check® feature guards against pressure loss when shifting from “advance” to “hold” position.
  • Valve Part Number
    9506
  • Valve Type
    4-Way, 3-Position (Tandem Center) Valve w/Posi-Check®
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Return
  • Voltage
    110/115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)