Motion
36-GC6042-02

REXNORD INC
36-GC6042-02

Spiral Return Idler - CEMA C Rating, 5-1/2 in Roll Diameter, 36 in Belt Width
Mi Item #01674586
MFR #36-GC6042-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6042-02

Spiral Return Idler - CEMA C Rating, 5-1/2 in Roll Diameter, 36 in Belt Width
Mi Item #01674586
MFR #36-GC6042-02

Mfr description
36-GC6042-02 RTN C 4.5 DROP SPIRAL FS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    47 in
  • Roll Diameter  
    5-1/2 in
  • Roller Diameter
    5.5 in
  • Roller Length
    39 in
  • Weight
    35.236 lb

Details

  • A/B Class
    B
  • Application
    Industrial Chain
  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Spiral Return Idler
  • Lubrication
    Factory Sealed
  • Roller Material
    Rubber Extrusion on Steel Backing
  • Roller Type
    Spiral
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)