Motion
TP BWR1843TAB-1.25IN

REXNORD INC
TP BWR1843TAB-1.25IN

Flat Top Conveyor Chain Accessory - Top Plate Chain, Acetal (Top Plate) Material
Mi Item #01674589
MFR #TP BWR1843TAB-1.25IN
Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP BWR1843TAB-1.25IN

Flat Top Conveyor Chain Accessory - Top Plate Chain, Acetal (Top Plate) Material
Mi Item #01674589
MFR #TP BWR1843TAB-1.25IN

Mfr description
114-495-6 TP BWR1843TK1.25
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.64/each

Specifications

Dimensions

  • Weight
    0.03 lbs

Details

  • Accessory Type
    Top Plate Chain
  • Insert Material
    Steel
  • Manufacturer Upc Number
    698210857752
  • Material
    Acetal (Top Plate)
  • UPC_NO
    698210857752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)