Motion
7005-035
Keyless Bushings - 35 mm ID, 60 mm OD
MI ITEM #01674603
MFR #7005-035
Price$213.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 35 mm ID, 60 mm OD
MI ITEM #01674603
MFR #7005-035

Mfr description
7005-035 35 X 60 7005 ECOLOC ASSY
  • Three piece self-centering design for heavy duty torques.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.08/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Min Bore Diameter
    35 mm
  • Outside Diameter  
    60 mm
  • Overall Length
    60 mm
  • Weight
    0.68 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    75 N/mm
  • Manufacturer Catalog Number
    7005-035
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    74 kN/lbs
  • UPC_NO
    842058104107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)