Motion
FCR24-12-8A
Ruland FCR24-12-8-A - Beam Coupling, 6-Beam Clamp Style, Bores 0.750"x0.500", OD 1.500", L 2.250", 7075 Aluminum
MI ITEM #01674610
MFR #FCR24-12-8A
Your Price$158.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland FCR24-12-8-A - Beam Coupling, 6-Beam Clamp Style, Bores 0.750"x0.500", OD 1.500", L 2.250", 7075 Aluminum
MI ITEM #01674610
MFR #FCR24-12-8A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.71/each(List $219.01)

Overview

Mfr description
FCR24-12-8A

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.5000 in
  • Number Of Beams
    6
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Length Through Bore
    1.0750 in
  • Material
    7075 Aluminum
  • Torque Capacity
    6.67 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    0.063 in-lb/deg
  • Max Parallel Misalignment
    0.030 in
  • Bore Tolerance
    +.001 / -.000 in
  • Operating Temperature
    -40 to +225 °F
  • Screw Thread Size
    M5
  • Weight
    0.520 lb
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452900858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text