Motion
1411209000

SEALMASTER
1411209000

1411209000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, With Lubrication Fitting
MI ITEM #01674612
MFR #1411209000
Your Price$195.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1411209000

1411209000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, With Lubrication Fitting
MI ITEM #01674612
MFR #1411209000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.85/each(List $225.23)

Overview

Mfr description
TR 12YN ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads One-Piece Carbon Steel Outer Race Y Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #3/4-16
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    11300 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.7500 in
  • Lubrication
    Grease
  • Head Width
    0.6870 in
  • Series
    TR
  • Manufacturer Catalog Number
    TR 12YN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288720768
  • UPC_NO
    662288720768
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    1.08 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text