Motion
HM237545XC-2

TIMKEN
HM237545XC-2

Tapered Roller Bearing Cone - 7.0000 in Bore, 2.5000 in Width, Chrome Steel Material
MI ITEM #01674729
MFR #HM237545XC-2
Price$613.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM237545XC-2

Tapered Roller Bearing Cone - 7.0000 in Bore, 2.5000 in Width, Chrome Steel Material
MI ITEM #01674729
MFR #HM237545XC-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$613.58/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Cone Width  
    2.5000 in
  • Inner Ring Width
    2-1/2 in
  • Weight
    1.77 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    HM237510, HM237510CD
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893537214
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    HM237500
  • UPC_NO
    053893537214

Overview

Mfr description
HM237545XC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought