Motion
40-2K2 CONN LINK

TSUBAKI (UST)
40-2K2 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, K-2 Attachment
MI ITEM #01674736
MFR #40-2K2 CONN LINK
Your Price$25.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2K2 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, K-2 Attachment
MI ITEM #01674736
MFR #40-2K2 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.62/each(List $29.47)

Overview

Mfr description
40-2 WK-2 CONN LINK SC TYPE

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Connecting
  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Hole Diameter
    0.141 in
  • Roller Center To Hole Center
    0.500 in
  • Roller Center To Attachment End
    0.701 in
  • Pin Center To Attachment End
    0.315 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.156 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Chain Overall Width
    0.717 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    WK-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Standards Met
    ASME B29
  • UPC_NO
    097039192516
  • Weight
    0.03 lb
  • Number Of Strands
    2
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text