Motion
DG5S4-042A-T-M-FW-B6-70

VICKERS BY DANFOSS
DG5S4-042A-T-M-FW-B6-70

02-145055 Directional Control Valve - Pilot Actuation, 4-Way, D07 Valve, 60 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01674766
MFR #DG5S4-042A-T-M-FW-B6-70
List Price$2,676.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5S4-042A-T-M-FW-B6-70

02-145055 Directional Control Valve - Pilot Actuation, 4-Way, D07 Valve, 60 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01674766
MFR #DG5S4-042A-T-M-FW-B6-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,676.40/each for your price

Overview

Mfr description
DG5S4-042A-T-M-FW-B6-70
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Pilot
  • Performance Specification
    Standard
  • Valve Size
    D07
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Spool Type
    Closed Center (All Ports)
  • Spool Spring Arrangement
    Spring Offset
  • Flow Direction
    4-Way
  • Electrical Connection
    Top Exit Flying Leads
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Wiring Housing Type
    1/2" NPT Thread
  • Design Number
    70
  • T Port Pressure Rating
    3045 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Operating Temperature
    66 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -18 °C
  • Overall Height
    163.8 mm
  • Overall Width
    89 mm
  • Overall Length
    146 mm
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG5S4-04 70 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought