Motion
NV1 20 K 0
NV1-20-K-0 Flow Control Valve
Mi Item #01674775
MFR #NV1 20 K 0
Price$201.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NV1-20-K-0 Flow Control Valve
Mi Item #01674775
MFR #NV1 20 K 0

Mfr description
NV1-20-K-0 NEEDLE CARTRIDGE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.07/each

Specifications

Dimensions

  • Minimum Flow Rate
    0 lpm
  • Overall Height
    2.40 in
  • Overall Length
    4.69 in
  • Overall Width
    2.40 in

Details

  • Action
    Needle Valve
  • Adjustment Type
    Knob
  • Ambient Temperature Range
    -40°C to +120 °C
  • Body Material
    Aluminum
  • Cavity
    C-20-2
  • Differential Pressure
    Pressure drop at 12 GPM should be less than 500 PSID
  • Flow Control Type
    Needle Valve
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Aluminum
  • Leakage
    Standard
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    151 lpm
  • Maximum Operating Pressure
    265 bar
  • Min Operating Temperature
    -104 °F
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Flow Restrictor
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    108-122 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)