Motion
ETP-32

ZERO MAX
ETP-32

Keyless Bushing - ETP-CLASSIC Series, 32 mm ID, 43 mm OD
Mi Item #01675238
MFR #ETP-32
Price$329.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-32

Keyless Bushing - ETP-CLASSIC Series, 32 mm ID, 43 mm OD
Mi Item #01675238
MFR #ETP-32

Mfr description
ETP-32 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.58/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    169499.99 psi
  • Outside Diameter  
    43 mm
  • Overall Length
    57 mm
  • Screw Size
    M5
  • Shaft Contact Pressure
    869.43 N/mm^2
  • Weight
    0.77 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    5912.00 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)