Motion
ETP-2-15/16

ZERO MAX
ETP-2-15/16

Keyless Bushing - ETP-CLASSIC Series, 2.9375 in ID, 95 mm OD
Mi Item #01675274
MFR #ETP-2-15/16
Price$1,459.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-2-15/16

Keyless Bushing - ETP-CLASSIC Series, 2.9375 in ID, 95 mm OD
Mi Item #01675274
MFR #ETP-2-15/16

Mfr description
ETP-2-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,459.96/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter
    2.9375 in
  • Outside Diameter  
    95 mm
  • Overall Length
    118 mm
  • Screw Size
    M8
  • Weight
    5.69 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    23.6 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    34394 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)