Motion
ETP-2
Keyless Bushing - ETP-CLASSIC Series, 2.0000 in ID, 68 mm OD
Mi Item #01675303
MFR #ETP-2
Price$579.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - ETP-CLASSIC Series, 2.0000 in ID, 68 mm OD
Mi Item #01675303
MFR #ETP-2

Mfr description
ETP-2 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.74/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    2.0000 in
  • Hub Contact Pressure
    24656 psi
  • Outside Diameter  
    68 mm
  • Overall Length
    80 mm
  • Screw Size
    M6
  • Shaft Contact Pressure
    170 N/mm^2
  • Weight
    2.38 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    9.6 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    14455 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)