Motion
WAL372407
USA Sealing DIN Flareless Metric Sleeve - 12 mm Tube, Carbon steel
MI ITEM #01675425
MFR #WAL372407
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing DIN Flareless Metric Sleeve - 12 mm Tube, Carbon steel
MI ITEM #01675425
MFR #WAL372407

Mfr description
P-R 12 L/S A2M 372407
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Size
    12 mm

Details

  • Adapter Type
    DIN Flareless Metric Sleeve
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)