Motion
WAL039856
USA Sealing DIN Flareless Metric Nut - M14 Tube, Steel
Mi Item #01675680
MFR #WAL039856
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing DIN Flareless Metric Nut - M14 Tube, Steel
Mi Item #01675680
MFR #WAL039856

Mfr description
M 14 S A3L 039856
  • Provides an adapter to convert a metric hose assembly to JIC 37⁰ allowing the use of standard hose and end fittings
  • Can also be used in the repair of metric tubing
  • Multiple millimeters (mm) by 0.03937 to obtain inches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Size
    M14

Details

  • Adapter Type
    DIN Flareless Metric Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)