Motion
WAL039858
USA Sealing DIN Flareless Metric Nut - M20 Tube, Brass
MI ITEM #01675681
MFR #WAL039858
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing DIN Flareless Metric Nut - M20 Tube, Brass
MI ITEM #01675681
MFR #WAL039858

Mfr description
M 20 S A3L 039858
  • Fair resistance to vibration
  • Multiple millimeters (mm) by 0.03937 to obtain inches
  • Can also be used in the repair of metric tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Size
    M20

Details

  • Adapter Type
    DIN Flareless Metric Nut
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)