Motion
WAL039853
USA Sealing DIN Flareless Metric Nut - M8 Tube, Stainless Steel
Mi Item #01675687
MFR #WAL039853
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing DIN Flareless Metric Nut - M8 Tube, Stainless Steel
Mi Item #01675687
MFR #WAL039853

Mfr description
M 8 S A3L 039853
  • Can also be used in the repair of metric tubing
  • Fair resistance to vibration
  • Provides an adapter to convert a metric hose assembly to JIC 37⁰ allowing the use of standard hose and end fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Size
    M8

Details

  • Adapter Type
    DIN Flareless Metric Nut
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)