Motion
03UWAQ2AB12.A B ULTRAMITE

FALK
03UWAQ2AB12.A B ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 13.2:1 Ratio, C-Face Coupling Input, Hollow Output, 3/4 in Output
MI ITEM #01675898
MFR #03UWAQ2AB12.A B ULTRAMITE
List Price$4,248.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
03UWAQ2AB12.A B ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 13.2:1 Ratio, C-Face Coupling Input, Hollow Output, 3/4 in Output
MI ITEM #01675898
MFR #03UWAQ2AB12.A B ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,248.87/each for your price

Overview

Mfr description
03UWAQ2AB12.A B ULTRAMITE 13.20:1

Specifications

  • Max Input Horsepower
    3.260 hp @ 3500 rpm
  • Ratio
    13.2:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Output Type
    Hollow
  • Mounting
    Basic Drive
  • Output Direction
    Left
  • Output Size
    3/4 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    03
  • Maximum Output RPM
    132.580 @ 1750 rpm input
  • Maximum Output Torque
    1250 in-lbs @ 250 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    440 @ 180 RPM lb
  • Standards Met
    AGMA, ISO
  • Compatible Base Kit
    1940556
  • Mounting Type
    Foot Mount
  • UPC_NO
    782934112003
  • Series
    03UW
  • Weight
    45.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text