Motion
04UWAQ2AB32.A A ULTRAMITE

FALK
04UWAQ2AB32.A A ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 33.71:1 Ratio, C-Face Coupling Input, Hollow Output, 1-1/4 in Output
MI ITEM #01676026
MFR #04UWAQ2AB32.A A ULTRAMITE
Price$4,419.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
04UWAQ2AB32.A A ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 33.71:1 Ratio, C-Face Coupling Input, Hollow Output, 1-1/4 in Output
MI ITEM #01676026
MFR #04UWAQ2AB32.A A ULTRAMITE

Mfr description
04UWAQ2AB32.A A ULTRAMITE 33.71:1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,419.34/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    04
  • Maximum Output RPM
    51.910 @ 1750 rpm input
  • Maximum Output Torque
    1770 in-lbs @ 250 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1-1/4 in
  • Ratio
    33.71:1
  • Weight
    61.20 lbs

Details

  • Compatible Base Kit
    1940557
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    2.820 hp @ 3500 rpm
  • Mounting
    Basic Drive
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    1770 @ 180 RPM lbf
  • Reduction
    Double
  • Series
    04UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934113239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)