Motion
04UWAQ2AB56.N  ULTRAMITE

FALK
04UWAQ2AB56.N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 56.19:1 Ratio, C-Face Coupling Input, 5/8 in Input, Solid Output, 1-1/4 in Output
MI ITEM #01676048
MFR #04UWAQ2AB56.N ULTRAMITE
Price$5,524.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
04UWAQ2AB56.N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 56.19:1 Ratio, C-Face Coupling Input, 5/8 in Input, Solid Output, 1-1/4 in Output
MI ITEM #01676048
MFR #04UWAQ2AB56.N ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,524.17/each

Specifications

Dimensions

  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    04
  • Maximum Output RPM
    31.140 @ 1750 rpm input
  • Maximum Output Torque
    2780 in-lbs @ 250 rpm
  • Output Size
    1-1/4 in
  • Ratio
    56.19:1
  • Weight
    61.20 lbs

Details

  • Compatible Base Kit
    1940557
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    1.960 hp @ 3500 rpm
  • Mounting
    Basic Drive
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Solid
  • Overhung Load Capacity
    1770 @ 180 RPM lbf
  • Reduction
    Double
  • Series
    04UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934113420

Overview

Mfr description
04UWAQ2AB56.N ULTRAMITE 56.19:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought