Motion
05UWAQ2AB12.N  ULTRAMITE

FALK
05UWAQ2AB12.N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 12.85:1 Ratio, C-Face Coupling Input, 5/8 in Input, Solid Output, 1-3/8 in Output
MI ITEM #01676095
MFR #05UWAQ2AB12.N ULTRAMITE
Price$5,736.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
05UWAQ2AB12.N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 12.85:1 Ratio, C-Face Coupling Input, 5/8 in Input, Solid Output, 1-3/8 in Output
MI ITEM #01676095
MFR #05UWAQ2AB12.N ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,736.55/each

Specifications

Dimensions

  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    05
  • Maximum Output RPM
    136.190 @ 1750 rpm input
  • Maximum Output Torque
    3590 in-lbs @ 250 rpm
  • Output Size
    1-3/8 in
  • Ratio
    12.85:1
  • Weight
    75.60 lbs

Details

  • Compatible Base Kit
    1940558
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    7.550 hp @ 3500 rpm
  • Mounting
    Basic Drive
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Solid
  • Overhung Load Capacity
    1670 @ 180 RPM lbf
  • Reduction
    Double
  • Series
    05UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934113871

Overview

Mfr description
05UWAQ2AB12.N ULTRAMITE 12.85:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought