Motion
07UWBQ2AB22.A E ULTRAMITE

FALK
07UWBQ2AB22.A E ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 21.89:1 Ratio, C-Face Coupling Input, Hollow Output, 2 in Output
Mi Item #01676309
MFR #07UWBQ2AB22.A E ULTRAMITE
Price$10,966.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UWBQ2AB22.A E ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 21.89:1 Ratio, C-Face Coupling Input, Hollow Output, 2 in Output
Mi Item #01676309
MFR #07UWBQ2AB22.A E ULTRAMITE

Mfr description
07UWBQ2AB22.A E ULTRAMITE 21.89:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,966.51/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07
  • Maximum Output RPM
    79.950 @ 1750 rpm input
  • Maximum Output Torque
    9750 in-lbs @ 250 rpm
  • NEMA / IEC Frame Size
    250TC
  • Output Size
    2 in
  • Ratio
    21.89:1
  • Weight
    260.80 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    15.900 hp @ 3500 rpm
  • Mounting
    Base Mounted
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    5030 @ 125 RPM lbf
  • Reduction
    Double
  • Series
    07UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934115967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)