Motion
08UWBQ2AB11.A D ULTRAMITE

FALK
08UWBQ2AB11.A D ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 11.01:1 Ratio, C-Face Coupling Input, Hollow Output, 2-3/8 in Output
Mi Item #01676407
MFR #08UWBQ2AB11.A D ULTRAMITE
Price$15,464.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UWBQ2AB11.A D ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 11.01:1 Ratio, C-Face Coupling Input, Hollow Output, 2-3/8 in Output
Mi Item #01676407
MFR #08UWBQ2AB11.A D ULTRAMITE

Mfr description
08UWBQ2AB11.A D ULTRAMITE 11.01:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,464.14/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    08
  • Maximum Output RPM
    158.950 @ 1750 rpm input
  • Maximum Output Torque
    11600 in-lbs @ 250 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Size
    2-3/8 in
  • Ratio
    11.01:1
  • Weight
    335.40 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    43.600 hp @ 3500 rpm
  • Mounting
    Base Mounted
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    6470 @ 80 RPM lbf
  • Reduction
    Double
  • Series
    08UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934116933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)