Motion
09UWBQ2AB28.A F ULTRAMITE

FALK
09UWBQ2AB28.A F ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 28.89:1 Ratio, C-Face Coupling Input, Solid Output, 2-3/4 in Output
Mi Item #01676577
MFR #09UWBQ2AB28.A F ULTRAMITE
Price$28,833.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UWBQ2AB28.A F ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 28.89:1 Ratio, C-Face Coupling Input, Solid Output, 2-3/4 in Output
Mi Item #01676577
MFR #09UWBQ2AB28.A F ULTRAMITE

Mfr description
09UWBQ2AB28.A F ULTRAMITE 28.89:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,833.23/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09
  • Maximum Output RPM
    60.570 @ 1750 rpm input
  • Maximum Output Torque
    48900 in-lbs @ 250 rpm
  • NEMA / IEC Frame Size
    280TC
  • Output Size
    2-3/4 in
  • Ratio
    28.89:1
  • Service Factor
    1.16
  • Weight
    520.00 lbs

Details

  • Compatible Base Kit
    1940569
  • Housing Material
    Cast Iron
  • Input Horsepower
    25 hp
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    44.200 hp @ 3500 rpm
  • Mounting
    Basic Drive
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output RPM
    61 rpm
  • Output Torque
    22892
  • Output Type
    Solid
  • Overhung Load Capacity
    7790 @ 32 RPM lbf
  • Reduction
    Double
  • Series
    09UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934118579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)