Motion
PSF1620-12E
Linear Sleeve Bearing - PSF Series, 1.0000 in Shaft Diameter, 1.2500 in Outside Diameter, 1.5000 in Overall Length
MI ITEM #01676597
MFR #PSF1620-12E
Your Price$89.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSF Series, 1.0000 in Shaft Diameter, 1.2500 in Outside Diameter, 1.5000 in Overall Length
MI ITEM #01676597
MFR #PSF1620-12E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$89.76/each(List $103.22)

Overview

Mfr description
PSF1620-12-E BRG

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.5000 in
  • Series
    PSF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text