Motion
08UWXQ2AB40.A C ULTRAMITE

FALK
08UWXQ2AB40.A C ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 39.5:1 Ratio, C-Face Coupling Input, Hollow Shaft Output, 2-3/8 in Output
MI ITEM #01676858
MFR #08UWXQ2AB40.A C ULTRAMITE
Your Price$13,927.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
08UWXQ2AB40.A C ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 39.5:1 Ratio, C-Face Coupling Input, Hollow Shaft Output, 2-3/8 in Output
MI ITEM #01676858
MFR #08UWXQ2AB40.A C ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13,927.35/each(List $17,409.19)

Overview

Mfr description
08UWXQ2AB40.A C ULTRAMITE 39.50:1

Specifications

  • Max Input Horsepower
    20.000 hp @ 3500 rpm
  • Ratio
    39.5:1
  • NEMA / IEC Frame Size
    180TC
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Output Type
    Hollow Shaft
  • Mounting
    Flange Mounted
  • Output Direction
    Left
  • Output Size
    2-3/8 in
  • Reduction
    Double
  • Input Horsepower
    5.0 hp
  • Manufacturer Reducer Size
    08
  • Maximum Output RPM
    44.290 @ 1750 rpm input
  • Maximum Output Torque
    22300 in-lbs @ 250 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6470 @ 80 RPM lbf
  • Standards Met
    AGMA, ISO
  • Mounting Type
    Foot Mount
  • UPC_NO
    782934121234
  • Output RPM
    44 rpm
  • Output Torque
    6317
  • Series
    08UW
  • Service Factor
    2.52
  • Weight
    364.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text