Motion
09UWXQ2AB25.N  ULTRAMITE

FALK
09UWXQ2AB25.N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 25.7:1 Ratio, C-Face Coupling Input, 1-3/8 in Input, Solid Output, 2-3/4 in Output
Mi Item #01676977
MFR #09UWXQ2AB25.N ULTRAMITE
Price$33,140.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UWXQ2AB25.N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 25.7:1 Ratio, C-Face Coupling Input, 1-3/8 in Input, Solid Output, 2-3/4 in Output
Mi Item #01676977
MFR #09UWXQ2AB25.N ULTRAMITE

Mfr description
09UWXQ2AB25.N ULTRAMITE 25.70:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,140.63/each

Specifications

Dimensions

  • Input Size
    1-3/8 in
  • Manufacturer Reducer Size
    09
  • Maximum Output RPM
    68.010 @ 1750 rpm input
  • Maximum Output Torque
    47600 in-lbs @ 250 rpm
  • Output Size
    2-3/4 in
  • Ratio
    25.7:1
  • Weight
    561.60 lbs

Details

  • Compatible Base Kit
    1940569
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    47.400 hp @ 3500 rpm
  • Mounting
    Flange Mounted
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Solid
  • Overhung Load Capacity
    7790 @ 32 RPM lbf
  • Reduction
    Double
  • Series
    09UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934122422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)