Motion
09UWXQ2AB250A D ULTRAMITE

FALK
09UWXQ2AB250A D ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 249.7:1 Ratio, C-Face Coupling Input, Hollow Output, 2-3/4 in Output
Mi Item #01677073
MFR #09UWXQ2AB250A D ULTRAMITE
Price$32,976.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
09UWXQ2AB250A D ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 249.7:1 Ratio, C-Face Coupling Input, Hollow Output, 2-3/4 in Output
Mi Item #01677073
MFR #09UWXQ2AB250A D ULTRAMITE

Mfr description
09UWXQ2AB250A D ULTRAMITE 249.7:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,976.91/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    09
  • Maximum Output RPM
    7.010 @ 1750 rpm input
  • Maximum Output Torque
    54700 in-lbs @ 1170 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Size
    2-3/4 in
  • Ratio
    249.7:1
  • Weight
    561.60 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    11.600 hp @ 3500 rpm
  • Mounting
    Standard Output Flange
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    7790 @ 32 RPM lbf
  • Reduction
    Double
  • Series
    09UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934123344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)