Motion
03UWAQ3AB150A B ULTRAMITE

FALK
03UWAQ3AB150A B ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 140.2:1 Ratio, C-Face Coupling Input, Solid Output, 3/4 in Output
Mi Item #01677106
MFR #03UWAQ3AB150A B ULTRAMITE
Price$5,245.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
03UWAQ3AB150A B ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 140.2:1 Ratio, C-Face Coupling Input, Solid Output, 3/4 in Output
Mi Item #01677106
MFR #03UWAQ3AB150A B ULTRAMITE

Mfr description
03UWAQ3AB150A B ULTRAMITE 140.2:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,245.41/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    03
  • Maximum Output RPM
    12.480 @ 1750 rpm input
  • Maximum Output Torque
    1360 in-lbs @ 250 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    3/4 in
  • Ratio
    140.2:1
  • Weight
    59.40 lbs

Details

  • Compatible Base Kit
    1940556
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    0.650 hp @ 3500 rpm
  • Mounting
    Basic Drive
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Solid
  • Overhung Load Capacity
    440 @ 180 RPM lb
  • Reduction
    Triple
  • Series
    03UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934124778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)