Motion
03UWAQ3AB225N  ULTRAMITE

FALK
03UWAQ3AB225N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 229.3:1 Ratio, C-Face Coupling Input, 5/8 in Input, Hollow Output, 3/4 in Output
MI ITEM #01677120
MFR #03UWAQ3AB225N ULTRAMITE
Price$5,203.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
03UWAQ3AB225N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 229.3:1 Ratio, C-Face Coupling Input, 5/8 in Input, Hollow Output, 3/4 in Output
MI ITEM #01677120
MFR #03UWAQ3AB225N ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,203.40/each

Specifications

Dimensions

  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    03
  • Maximum Output RPM
    7.630 @ 1750 rpm input
  • Maximum Output Torque
    1360 in-lbs @ 250 rpm
  • Output Size
    3/4 in
  • Ratio
    229.3:1
  • Weight
    59.40 lbs

Details

  • Compatible Base Kit
    1940556
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    0.460 hp @ 3500 rpm
  • Mounting
    Basic Drive
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    440 @ 180 RPM lb
  • Reduction
    Triple
  • Series
    03UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934124914

Overview

Mfr description
03UWAQ3AB225N ULTRAMITE 229.3:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought