Motion
03UWAQ3AB265N  ULTRAMITE

FALK
03UWAQ3AB265N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 266.3:1 Ratio, C-Face Coupling Input, 5/8 in Input, Solid Output, 3/4 in Output
MI ITEM #01677123
MFR #03UWAQ3AB265N ULTRAMITE
List Price$5,042.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
03UWAQ3AB265N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 266.3:1 Ratio, C-Face Coupling Input, 5/8 in Input, Solid Output, 3/4 in Output
MI ITEM #01677123
MFR #03UWAQ3AB265N ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,042.05/each for your price

Overview

Mfr description
03UWAQ3AB265N ULTRAMITE 266.3:1

Specifications

  • Max Input Horsepower
    0.390 hp @ 3500 rpm
  • Ratio
    266.3:1
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Output Type
    Solid
  • Mounting
    Basic Drive
  • Output Direction
    Left
  • Input Size
    5/8 in
  • Output Size
    3/4 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    03
  • Maximum Output RPM
    6.570 @ 1750 rpm input
  • Maximum Output Torque
    1360 in-lbs @ 250 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    440 @ 180 RPM lb
  • Standards Met
    AGMA, ISO
  • Compatible Base Kit
    1940556
  • Mounting Type
    Foot Mount
  • UPC_NO
    782934124945
  • Series
    03UW
  • Weight
    59.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text