Motion
04UWAQ3AB160A B ULTRAMITE

FALK
04UWAQ3AB160A B ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 162.5:1 Ratio, C-Face Coupling Input, Hollow Output, 1-1/4 in Output
MI ITEM #01677166
MFR #04UWAQ3AB160A B ULTRAMITE
Price$6,380.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
04UWAQ3AB160A B ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 162.5:1 Ratio, C-Face Coupling Input, Hollow Output, 1-1/4 in Output
MI ITEM #01677166
MFR #04UWAQ3AB160A B ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,380.35/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    04
  • Maximum Output RPM
    10.770 @ 1750 rpm input
  • Maximum Output Torque
    1690 in-lbs @ 250 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1-1/4 in
  • Ratio
    162.5:1
  • Weight
    75.60 lbs

Details

  • Compatible Base Kit
    1940557
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    0.820 hp @ 3500 rpm
  • Mounting
    Basic Drive
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    1770 @ 180 RPM lbf
  • Reduction
    Triple
  • Series
    04UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934125379

Overview

Mfr description
04UWAQ3AB160A B ULTRAMITE 162.5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought