Motion
05UWAQ3AB150N  ULTRAMITE

FALK
05UWAQ3AB150N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 140.5:1 Ratio, C-Face Coupling Input, 5/8 in Input, Hollow Shaft Output, 1-3/8 in Output
MI ITEM #01677220
MFR #05UWAQ3AB150N ULTRAMITE
Price$6,493.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
05UWAQ3AB150N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 140.5:1 Ratio, C-Face Coupling Input, 5/8 in Input, Hollow Shaft Output, 1-3/8 in Output
MI ITEM #01677220
MFR #05UWAQ3AB150N ULTRAMITE

Mfr description
05UWAQ3AB150N ULTRAMITE 140.5:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,493.17/each

Specifications

Dimensions

  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    05
  • Maximum Output RPM
    12.460 @ 1750 rpm input
  • Maximum Output Torque
    5260 in-lbs @ 250 rpm
  • Output Size
    1-3/8 in
  • Ratio
    140.5:1
  • Weight
    90.00 lbs

Details

  • Compatible Base Kit
    1940558
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    2.050 hp @ 3500 rpm
  • Mounting
    Basic Drive
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Hollow Shaft
  • Overhung Load Capacity
    1670 @ 180 RPM lbf
  • Reduction
    Triple
  • Series
    05UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934125911

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)