Motion
06UWAQ3AB132N  ULTRAMITE

FALK
06UWAQ3AB132N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 130:1 Ratio, C-Face Coupling Input, 3/4 in Input, Hollow Output, 1-1/2 in Output
MI ITEM #01677274
MFR #06UWAQ3AB132N ULTRAMITE
List Price$7,046.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
06UWAQ3AB132N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 130:1 Ratio, C-Face Coupling Input, 3/4 in Input, Hollow Output, 1-1/2 in Output
MI ITEM #01677274
MFR #06UWAQ3AB132N ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,046.42/each for your price

Overview

Mfr description
06UWAQ3AB132N ULTRAMITE 130.0:1

Specifications

  • Max Input Horsepower
    3.420 hp @ 3500 rpm
  • Ratio
    130:1
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Output Type
    Hollow
  • Mounting
    Basic Drive
  • Output Direction
    Left
  • Input Size
    3/4 in
  • Output Size
    1-1/2 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    06
  • Maximum Output RPM
    13.460 @ 1750 rpm input
  • Maximum Output Torque
    7520 in-lbs @ 250 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1730 @ 180 RPM lbf
  • Standards Met
    AGMA, ISO
  • Compatible Base Kit
    1940559
  • Mounting Type
    Foot Mount
  • UPC_NO
    782934126451
  • Series
    06UW
  • Weight
    158.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text