Motion
07UWBQ3AB200N  ULTRAMITE

FALK
07UWBQ3AB200N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 194.7:1 Ratio, C-Face Coupling Input, 3/4 in Input, Solid Output, 2 in Output
Mi Item #01677348
MFR #07UWBQ3AB200N ULTRAMITE
Price$13,105.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UWBQ3AB200N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 194.7:1 Ratio, C-Face Coupling Input, 3/4 in Input, Solid Output, 2 in Output
Mi Item #01677348
MFR #07UWBQ3AB200N ULTRAMITE

Mfr description
07UWBQ3AB200N ULTRAMITE 194.7:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,105.81/each

Specifications

Dimensions

  • Input Size
    3/4 in
  • Manufacturer Reducer Size
    07
  • Maximum Output RPM
    8.990 @ 1750 rpm input
  • Maximum Output Torque
    11100 in-lbs @ 250 rpm
  • Output Size
    2 in
  • Ratio
    194.7:1
  • Weight
    286.40 lbs

Details

  • Compatible Base Kit
    1940567
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    3.180 hp @ 3500 rpm
  • Mounting
    Basic Drive
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output Type
    Solid
  • Overhung Load Capacity
    5030 @ 125 RPM lbf
  • Reduction
    Triple
  • Series
    07UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934127199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)