Motion
07UWXQ3AB118A A ULTRAMITE

FALK
07UWXQ3AB118A A ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 113.2:1 Ratio, C-Face Coupling Input, Hollow Output, 2 in Output
MI ITEM #01677397
MFR #07UWXQ3AB118A A ULTRAMITE
List Price$12,287.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UWXQ3AB118A A ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 113.2:1 Ratio, C-Face Coupling Input, Hollow Output, 2 in Output
MI ITEM #01677397
MFR #07UWXQ3AB118A A ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,287.84/each for your price

Overview

Mfr description
07UWXQ3AB118A A ULTRAMITE 113.2:1

Specifications

  • Max Input Horsepower
    6.120 hp @ 3500 rpm
  • Ratio
    113.2:1
  • NEMA / IEC Frame Size
    56C
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Output Type
    Hollow
  • Mounting
    Standard Output Flange
  • Output Direction
    Left
  • Output Size
    2 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    07
  • Maximum Output RPM
    15.460 @ 1750 rpm input
  • Maximum Output Torque
    12100 in-lbs @ 2400 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5030 @ 125 RPM lbf
  • Standards Met
    AGMA, ISO
  • Mounting Type
    Foot Mount
  • UPC_NO
    782934127687
  • Series
    07UW
  • Weight
    304.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text