Motion
07UWXQ3AB160A A ULTRAMITE

FALK
07UWXQ3AB160A A ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 160:1 Ratio, C-Face Coupling Input, Hollow Shaft Output, 2 in Output
Mi Item #01677407
MFR #07UWXQ3AB160A A ULTRAMITE
Price$12,681.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
07UWXQ3AB160A A ULTRAMITE

Right Angle Helical Worm Speed Reducer - Triple Reduction, 160:1 Ratio, C-Face Coupling Input, Hollow Shaft Output, 2 in Output
Mi Item #01677407
MFR #07UWXQ3AB160A A ULTRAMITE

Mfr description
07UWXQ3AB160A A ULTRAMITE 160.0:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,681.06/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07
  • Maximum Output RPM
    10.940 @ 1750 rpm input
  • Maximum Output Torque
    12100 in-lbs @ 2400 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    2 in
  • Ratio
    160:1
  • Service Factor
    3.31
  • Weight
    304.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Horsepower
    0.75 hp
  • Input Type
    C-Face Coupling
  • Lubrication
    Standard Synthetic Lube
  • Max Input Horsepower
    4.830 hp @ 3500 rpm
  • Mounting
    Flange Mounted
  • Mounting Type
    Foot Mount
  • Output Direction
    Left
  • Output RPM
    11 rpm
  • Output Torque
    3718
  • Output Type
    Hollow Shaft
  • Overhung Load Capacity
    5030 @ 125 RPM lbf
  • Reduction
    Triple
  • Series
    07UW
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934127786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)