Overview
Mfr description
04UJAJ3A112A A ULTRAMITE 115.5:1
Specifications
- ReductionTriple
- Ratio115.5:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size0.6250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size04
- Housing Dimensions10.4 x 6.54 x 11.1 in, 9.3 x 6.54 x 9.3 in
- SeriesUJ
- Housing Length10.4 in, 9.3 in
- UPC_NO782934144691
- Housing MaterialCast Iron
- Max Input Horsepower1.120 hp
- Maximum Output RPM21.430 rpm
- Maximum Output Torque3240 in-lbs
- Standards MetAGMA, ISO
- Weight171.72 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data