Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
04UJAJ3A280N

Offset Helical Shaft Mount Gear Reducer - Triple Reduction, 281.6:1 Ratio, Solid Shaft Input, 0.6250 in Input Size, Tapered Hollow Output, Basic Mount, 04 Reducer Size
MI ITEM #01677557
MFR #04UJAJ3A280N

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04UJAJ3A280N ULTRAMITE 281.6:1

Specifications

  • Reduction
    Triple
  • Ratio
    281.6:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Input Size
    0.6250 in
  • Output Type
    Tapered Hollow
  • Mounting
    Basic
  • Manufacturer Reducer Size
    04
  • Housing Dimensions
    10.4 x 6.54 x 11.1 in
  • Series
    UJ
  • Housing Length
    10.4 in
  • UPC_NO
    782934144950
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    0.430 hp
  • Maximum Output RPM
    8.570 rpm
  • Maximum Output Torque
    3030 in-lbs
  • Standards Met
    AGMA, ISO
  • Weight
    171.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text