Overview
Mfr description
06UJAJ3A63.A C ULTRAMITE 63.48:1
Specifications
- ReductionTriple
- Ratio63.48:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size1.1250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size06
- Housing Dimensions12.05 x 8.9 x 12.05 in, 12.68 x 8.9 x 14.45 in
- SeriesUJ
- Housing Length12.05 in, 12.68 in
- UPC_NO782934145049
- Housing MaterialCast Iron
- Max Input Horsepower4.360 hp
- Maximum Output RPM38.100 rpm
- Maximum Output Torque7070 in-lbs
- Standards MetAGMA, ISO
- Weight289.28 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data