Overview
Mfr description
06UJAJ3A90.N ULTRAMITE 89.92:1
Specifications
- ReductionTriple
- Ratio89.92:1
- Input TypeSolid Shaft
- Manufacturer Catalog
- Input Size0.6250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size06
- Housing Dimensions12.68 x 8.9 x 14.45 in
- SeriesUJ
- Housing Length12.68 in
- UPC_NO782934145179
- Housing MaterialCast Iron
- Max Input Horsepower3.130 hp
- Maximum Output RPM26.670 rpm
- Maximum Output Torque7070 in-lbs
- Standards MetAGMA, ISO
- Weight289.28 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data