Motion
06UJAJ3A280N

FALK
06UJAJ3A280N

Offset Helical Shaft Mount Gear Reducer - Triple Reduction, 274.7:1 Ratio, Solid Shaft Input, 0.6250 in Input Size, Tapered Hollow Output, Basic Mount, 06 Reducer Size
MI ITEM #01677613
MFR #06UJAJ3A280N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
06UJAJ3A280N

Offset Helical Shaft Mount Gear Reducer - Triple Reduction, 274.7:1 Ratio, Solid Shaft Input, 0.6250 in Input Size, Tapered Hollow Output, Basic Mount, 06 Reducer Size
MI ITEM #01677613
MFR #06UJAJ3A280N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    12.68 x 8.9 x 14.45 in
  • Housing Length
    12.68 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    06
  • Maximum Output RPM
    8.570 rpm
  • Maximum Output Torque
    7070 in-lbs
  • Ratio
    274.7:1
  • Weight
    289.28 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Max Input Horsepower
    1.030 hp
  • Mounting
    Basic
  • Output Type
    Tapered Hollow
  • Reduction
    Triple
  • Series
    UJ
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934145476

Overview

Mfr description
06UJAJ3A280N ULTRAMITE 274.7:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought