Overview
Mfr description
06UJAJ3A315A B ULTRAMITE 301.3:1
Specifications
- ReductionTriple
- Ratio301.3:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size0.8750 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size06
- Housing Dimensions11.62 x 8.9 x 11.62 in, 12.68 x 8.9 x 14.45 in
- SeriesUJ
- Housing Length11.62 in, 12.68 in
- UPC_NO782934145490
- Housing MaterialCast Iron
- Max Input Horsepower0.940 hp
- Maximum Output RPM7.620 rpm
- Maximum Output Torque7070 in-lbs
- Standards MetAGMA, ISO
- Weight289.28 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data